54153TB - 1/0AWG PNK 1H Cop Lug

Color-Keyed

  • $6.91 (Each)
  • $6.91 (Each)

  • $69.14 (Per 10)

  • $691.45 (Per 100)
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
54153TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54153-TB
Description
1/0AWG PNK 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 1/0 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541532 / 5414363143598 / 00786210541532
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.91 (Each)
Carton
$69.14 (Per 10)
Resources
Images
 
 
54153TB - Small Image
 
54153TB - Large Image
 
54153TB - Large Image
 
54153TB - Large Image
360 Images
 
 
54153TB - 360 Image
Attachments
 
 
54153TB - Specification Sheet
Other Links
 
 
54153TB - Other
 
54153TB - Other
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
Copper
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
Pink
Descriptions
Product Type
1/0 Cu STD BRL. 1 Hole 5/16 In Bolt
Description
1/0AWG PNK 1H COP LUG
extra long description
ABB 54153-TB 1/0 CU STD BRL. 1 HOLE
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Additional Information
Number of Holes
1
Cable Size
1/0 AWG
Stud Size
5/16 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54153-TB
GTIN
00786210541532
UPC
786210541532
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54153TB.
Jump To:

Cross Referenced

These items are similar to 54153TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30028 3M Electrical Products 54007125198
OZG# XLH221 Appleton Electric n/a
YA1CL4-BOX Burndy 781810551400
YAV1CL-TC38-FX Burndy 781810022924
GL-138 Greaves 784491320129
CCL-1-38 ILSCO 783669031423
CSWS-1-38 ILSCO 783669634419
94046 Morris 00601986940467
GL138 NSi Industries 662381036063
LCA1-38-E Panduit 74983900213
LCAS1-38-E Panduit 74983225354
BLU-1S1 Penn-Union 785037230308
AA26B Raco n/a
BCL021B Raco n/a
KPA25 Raco n/a
KPA28 Raco n/a
QDA26 Raco n/a
31009 Thomas & Betts 786210310091
54109 Thomas & Betts 786210541099
54147 Thomas & Betts 786210541471
54148 Thomas & Betts 786210541488
54148BE Thomas & Betts 786209867230
54153-TB Thomas & Betts 786210541532
54153B Thomas & Betts 786210715476
54153TB Thomas & Betts 00786210541532
54448 Thomas & Betts 786210544489
54909BE Thomas & Betts 786210890111
ADR11 Thomas & Betts 783786610044
ATL1-38 Thomas & Betts 783786610808
ATL138 Thomas & Betts 00783786610808
CTL1-38 Thomas & Betts 783786131815
HL1-38 Thomas & Betts 00783786731404
30031 3M Electrical Products 00054007125273
VHCS10516 Anderson n/a
YA25L-BOX Burndy 00781810553251
GL 1056 Greaves n/a
GL1056 Greaves 00784491320150
CRA-0 ILSCO n/a
CSWS-1/0-516 ILSCO 00783669635690
19318-0108 Molex n/a
94052 Morris 00601986940528
GL1056 NSi Industries 00662381036339
LCAS1/0-56-X Panduit 00074983225385
BLU-1/0S Penn-Union 00785037230094
CTL10-516 Thomas & Betts 00783786131822
HL1/0-516 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat