54158 - 2/0AWG BLK 1H Cop Lug

Color-Keyed

  • $9.72 (Each)
  • $9.72 (Each)

  • $97.15 (Per 10)

  • $971.54 (Per 100)
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
54158
Manufacturer
Color-Keyed
Manufacturer's Part Number
54158
Description
2/0AWG BLK 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541587 / 5414363143628 / 00786210541587
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.72 (Each)
Carton
$97.15 (Per 10)
Standard Packaging
$971.54 (Per 100)
Resources
Images
 
 
54158 - Small Image
 
54158 - Large Image
 
54158 - Large Image
 
54158 - Large Image
 
54158 - Large Image
360 Images
 
 
54158 - 360 Image
Attachments
 
 
54158 - Specification Sheet
Other Links
 
 
54158 - Other
 
54158 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
2/0AWG BLK 1H COP LUG
Product Type
2/0 Cu STD BRL. 1 Hole 5/16 In Bolt
extra long description
ABB 54158 2/0 CU STD BRL. 1 HOLE 5/
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Additional Information
Number of Holes
1
Cable Size
2/0 AWG
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
54158
Brand
COLOR-KEYED
GTIN
00786210541587
UPC
786210541587
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.065
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54158.
Jump To:

Cross Referenced

These items are similar to 54158 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS20516 Anderson n/a
YA26L3-BOX Burndy n/a
GL 2056 Greaves n/a
GL2056 Greaves 00784491320198
CCL20516 ILSCO 00783669031560
CRB-2/0 ILSCO n/a
CSWS-2/0-516 ILSCO 00783669637014
94060 Morris 00601986940603
GL2056 NSi Industries 00662381036315
LCAS2/0-56-X Panduit 00074983225026
BLU-2/0-S21 Penn-Union 00785037230599
54158 Thomas & Betts 00786210541587
54158BE Thomas & Betts 00786210987712
HL2/0-516 Thomas & Betts n/a
CCL-2/0-516 ILSCO 78366903156
BLU2/0S21 Penn-Union 78503723059

* All prices subject to change.

Begin Live Chat