60571 - 500MCM Pink 2WAY Conn

Color-Keyed

  • $68.17 (Each)
  • $68.17 (Each)

  • $136.34 (Per 2)

  • $1,363.43 (Per 20)

  • $6,817.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60571
Manufacturer
Color-Keyed
Manufacturer's Part Number
60571
Description
500MCM Pink 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 500 Kcmil, Die Code 99, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605715 / 5414363145134 / 00786210605715
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.17 (Each)
Carton
$136.34 (Per 2)
Standard Packaging
$1,363.43 (Per 20)
Resources
360 Images
 
 
60571 - 360 Image
Images
 
 
60571 - Large Image
 
60571 - Small Image
 
60571 - Large Image
 
60571 - Large Image
 
60571 - Large Image
 
60571 - Large Image
Other Links
 
 
60571 - Other
Attachments
 
 
60571 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Pink
Finish
Tin-Plated
Descriptions
Description
500MCM PINK 2WAY CONN
Product Type
2WAY Al Splice Conn 500WIRE PNK
extra long description
ABB 60571 2WAY AL SPLICE CONN 500WI
Long Description
Two-Way Aluminum Splice Connector, Wire Size 500 kcmil, Die Code 99, Die Color Code Pink
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
60571
GTIN
00786210605715
UPC
786210605715
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.45
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat