6836112 - Handy Box 1/2KO 17cuin

Steel City

  • $17.65 (Each)
  • $17.65 (Each)

  • $441.15 (Per 25)

  • $1,764.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6836112
Manufacturer
Steel City
Manufacturer's Part Number
68361 1/2
Description
Handy Box 1/2KO 17cuin
Utility Box, Pre-Galvanized, Silver, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4-1/8 In Length, 2-1/2 In Width, 1-15/16 In Height, 53.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
785991180756 / 00785991180756
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.65 (Each)
Carton
$441.15 (Per 25)
Resources
Images
 
 
6836112 - Small Image
 
6836112 - Large Image
 
6836112 - Large Image
Other Links
 
 
6836112 - Other
Attachments
 
 
6836112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4-1/8 in
Width
2-1/2 in
Height
1-15/16 in
Size
4-1/8 Inches Length x 2-1/2 Inches Width x 1-15/16 Inches Depth
Descriptions
Product Type
Utility Box
Description
HANDY BOX 1/2KO 17CUIN
Long Description
Utility Box, Pre-Galvanized, Silver, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 10 Knockouts, Vertical Mount, 1 outlet, 4-1/8 in Length, 2-1/2 in Width, 1-15/16 in Height, 53.5 lb/100
Features
Single Gang Utility Box, 17 Cubic Inches, 4-1/8 Inches Long x 2-1/2 Inch Wide x 1-15/16 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, Factory-Provided Raised Ground Screw Location, For use with Conduit
Short Description
Utility Box, 17 cu. in, Silver, 1 Gang
Special Features
Factory Provided Raised Ground Screw Location
extra long description
ABB 68361 1/2 4-1/8X2-1/2 UTILITY B
Construction
Drawn
Additional Information
package quantity
25 CT
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
10
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969
Made in USA
yes
number of outlet
1
Knockouts
10
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
68361 1/2
sub brand
Steel City(R)
GTIN
00785991180756
UPC
785991180756
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility Boxes
Packaging
Weight
53.5 lb/100
Weight per each
0.535
Carton
25
Uses, Certifications, and Standards
Capacity
17 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat