AB24138SS - 3/8" Square SS Washer

Superstrut

  • $11.95 (Each)
  • $11.95 (Each)

  • $1,195.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB24138SS
Manufacturer
Superstrut
Manufacturer's Part Number
AB241 3/8 SS
Description
3/8" Square SS Washer
Washer, Square, Size 1-1/2 Inches X 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161812 - Square washers
UPC/GTIN
616013271087 / 00616013271087
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.95 (Each)
Carton
$1,195.04 (Per 100)
Resources
360 Images
 
 
AB24138SS - 360 Image
Images
 
 
AB24138SS - Small Image
 
AB24138SS - Large Image
 
AB24138SS - Large Image
 
AB24138SS - Large Image
 
AB24138SS - Large Image
Attachments
 
 
AB24138SS - Specification Sheet
Other Links
 
 
AB24138SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Width
1-1/2 in
Thickness
3/16 in
Descriptions
Description
3/8" SQUARE SS WASHER
Product Type
SQ WSHR 1.5X1.5IN SZ 3/8IN STN-STL
Long Description
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Stainless Steel
Special Features
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels
extra long description
ABB AB241 3/8 SS SQ WSHR 1.5x1.5IN
Manufacturer Information
Manufacturers Part Number
AB241 3/8 SS
Brand
Superstrut
GTIN
00616013271087
UPC
616013271087
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.175
Carton
100
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat