BC4020 - Copper C Crimp

Blackburn Mechanical

  • $39.91 (Each)
  • $39.91 (Each)

  • $997.72 (Per 25)

  • $3,990.87 (Per 100)

  • $11,972.61 (Per 300)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BC4020
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
BC4020
Description
Copper C Crimp
C-Crimps Copper Compression Connector, Run: 3/0 STR - 4/0 STR, Tap 1/0 Sol - 2/0 STR, Length 1-1/16 Inches, Height 1-5/8 Inches
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/GTIN
783786124596 / 00783786124596
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.91 (Each)
Carton
$997.72 (Per 25)
Standard Packaging
$11,972.61 (Per 300)
Resources
Images
 
 
BC4020 - Large Image
 
BC4020 - Small Image
Attachments
 
 
BC4020 - Specification Sheet
Other Links
 
 
BC4020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3/0 - 4/0 AWG
Material
Copper
Descriptions
Product Type
Copper Inchcinch Crimps
Description
COPPER C CRIMP
extra long description
ABB BC4020 COPPER INCHCINCH CRIMPS
Long Description
C-Crimps Copper Compression Connector, Run: 3/0 Str - 4/0 Str, Tap 1/0 Sol - 2/0 Str, Length 1-1/16 Inches, Height 1-5/8 Inches
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
BC4020
GTIN
00783786124596
UPC
783786124596
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight per each
0.295
Carton
25
Package
300
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat