C10250A - Non-Ins Fem-250 Flag Disc, 12-10 Le

Sta-Kon

  • $121.18 (Per 50)
  • $2.42 (Each)

  • $121.18 (Per 50)

  • $242.36 (Per 100)

  • $605.90 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C10250A
Manufacturer
Sta-Kon
Manufacturer's Part Number
C10-250A
Description
Non-Ins Fem-250 Flag Disc, 12-10 Le
Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250X.032, Wire Range #12-#10 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210872452 / 5414363148883 / 00786210872452
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.42 (Each)
Carton
$121.18 (Per 50)
Standard Packaging
$605.90 (Per 250)
Resources
Images
 
 
C10250A - Large Image
 
C10250A - Small Image
Attachments
 
 
C10250A - Specification Sheet
Other Links
 
 
C10250A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
None
Material, Color, and Finish
Color
Metallic
Finish
Tin Plated
Descriptions
Description
NON-INS FEM-250 FLAG DISC, 12-10 LE
Product Type
Non-Ins Fem-250 Flag Disc, 12-10 Le
Long Description
Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250x.032, Wire Range #12-#10 AWG, Copper, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
extra long description
ABB C10-250A NON-INS FEM-250 FLAG D
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
C10-250A
GTIN
00786210872452
UPC
786210872452
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated 90 Degree Flag Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat