CU40 - 4/0 Copper Splice

Blackburn Mechanical

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CU40
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CU40
Description
4/0 Copper Splice
Type Cu Copper Splice, Long Barrel, 2-3/4 Inch Length, Max 35KV, Wire Size 4/0 STR, Tin Plated, Die Color Code Purple
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
783786132225 / 5415022245165 / 00783786132225
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
CU40 - 360 Image
Images
 
 
CU40 - Small Image
 
CU40 - Large Image
Other Links
 
 
CU40 - Other
Attachments
 
 
CU40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Finish
Tin Plated
Descriptions
Description
4/0 COPPER SPLICE
Product Type
Cu TP Splice Long BRL 4/0STR Pur
extra long description
ABB CU40 CU TP SPLICE LONG BRL 4/0S
Long Description
Type CU Copper Splice, Long Barrel, 2-3/4 Inch Length, Max 35kV, Wire Size 4/0 Str, Tin Plated, Die Color Code Purple
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Manufacturer Information
Manufacturers Part Number
CU40
Brand
Blackburn Mechanical
GTIN
00783786132225
UPC
783786132225
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight per each
0.129
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For use on aluminum conductors
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat