E381DCAR - 1G Rect WP Tbox 3GRY1/2thrholes

Carlon

  • $36.92 (Each)
  • $36.92 (Each)

  • $369.16 (Per 10)

  • $3,691.63 (Per 100)
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
E381DCAR
Manufacturer
Carlon
Manufacturer's Part Number
E381D-CAR
Description
1G Rect WP Tbox 3GRY1/2thrholes
T Box, PVC Material, Gray, 16.5 Cu.In Capacity, 1 Gang, Rectangular, 4.56 In Length, 2.8 In Width, 2 In Height, 36 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
034481132783 / 5415022439120 / 00034481132783
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.92 (Each)
Carton
$369.16 (Per 10)
Resources
Images
 
 
E381DCAR - Large Image
 
E381DCAR - Large Image
 
E381DCAR - Large Image
 
E381DCAR - Large Image
Specifications Sheets
 
 
E381DCAR - Specification Sheet
360 Images
 
 
E381DCAR - 360 Image
Other Links
 
 
E381DCAR - Other
Attachments
 
 
E381DCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.56 in
Width
2.8 in
Height
2 in
Descriptions
Description
1G RECT WP TBOX 3GRY1/2THRHOLES
Product Type
T Box
Long Description
T Box, PVC Material, Gray, 16.5 cu.in Capacity, 1 Gang, Rectangular, 4.56 in Length, 2.8 in Width, 2 in Height, 36 lb/100
Features
Single Gang Weatherproof T-Box, Length 4.56 Inches, Width 2.80 Inches, Depth 2 Inches, Cable Entry Size 1/2 Inch, Material PVC, Color Gray, Pack of 10
Short Description
T Box, PVC, Gray, 16.5 cu.in
extra long description
ABB E381D-CAR SGL-GANG WP T-BX 16.5
Additional Information
for use with
Non-Metallic Wiring System
Standards Met
UL MARINE Listed:61EB
package quantity
10 CT
Knockouts
FALSE
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E381D-CAR
sub brand
Carlon(R)
GTIN
00034481132783
UPC
034481132783
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof "T" Boxes & Covers
Packaging
Weight
36 lb/100
Weight per each
0.36
Carton
10
Uses, Certifications, and Standards
Capacity
16.5 cu.in
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat