E984DCAR - 1/2" PVC Type LL Condulet

Carlon

  • $5.15 (Each)
  • $5.15 (Each)

  • $51.52 (Per 10)

  • $515.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E984DCAR
Manufacturer
Carlon
Manufacturer's Part Number
E984D-CAR
Description
1/2" PVC Type LL Condulet
Type LL Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 4-5/16 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit, Pack Of 10
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
034481132363 / 5415022440522 / 00034481132363
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.15 (Each)
Carton
$51.52 (Per 10)
Resources
360 Images
 
 
E984DCAR - 360 Image
Images
 
 
E984DCAR - Small Image
 
E984DCAR - Large Image
 
E984DCAR - Large Image
 
E984DCAR - Large Image
 
E984DCAR - Large Image
Other Links
 
 
E984DCAR - Other
Attachments
 
 
E984DCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
1/2
Length
4-5/16
Descriptions
Product Type
Type LL Cond Bdy 4CU 1/2IN PVC 10PK
Description
1/2" PVC TYPE LL CONDULET
extra long description
ABB E984D-CAR TYPE LL COND BDY 4CU
Long Description
Type LL Conduit Body, Volume 4 Cubic Inches, Size 1/2 Inch, Length 4-5/16 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 10
Special Features
Textured lids
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E984D-CAR
GTIN
00034481132363
UPC
034481132363
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Type LL Conduit Body
Packaging
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat