G2PSW - Tin Cu Parallel Splice

Sta-Kon

  • $2.65 (Each)
  • $2.65 (Each)

  • $264.91 (Per 100)

  • $662.28 (Per 250)

  • $6,622.75 (Per 2,500)
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
G2PSW
Manufacturer
Sta-Kon
Manufacturer's Part Number
G2PSW
Description
Tin Cu Parallel Splice
Non-Insulated Parallel Splice, Length .640 Inches, Outer Diameter .521 Inches, Inner Diameter .396 Inches, Wire Range #2 Awg, 52, 600KCMI-83, 700KCMIL, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
786210890845 / 00786210890845
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Carton
$662.28 (Per 250)
Standard Packaging
$6,622.75 (Per 2,500)
Resources
Images
 
 
G2PSW - Large Image
 
G2PSW - Small Image
Other Links
 
 
G2PSW - Other
Attachments
 
 
G2PSW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Finish
Tin Plated
Descriptions
Description
TIN CU PARALLEL SPLICE
Long Description
Non-Insulated Parallel Splice, Length .640 Inches, Outer Diameter .521 Inches, Inner Diameter .396 Inches, Wire Range #2 AWG,52,600kcmi-83,700kcmil, Copper, Tin Plated
Special Features
Resistant to corrosion and preserve the electrical integrity of the wires in single or multiple strands. Feature an intelligent constructable part number for quick identification of the wire range
extra long description
ABB G2-PS-W NON-INS PRL SPLICE, 2,
Product Type
Non-Ins PRL Splice, 2, Cma 52, 600-8
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
G2PSW
GTIN
00786210890845
UPC
786210890845
Taxonomies, Classifications, and Categories
Type
Non-Insulated Parallel Splice
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.013
Carton
250
Package
2500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat