KV1010RD - 12-10AWG Ins Ring Term

Spec-Kon

  • $247.63 (Per 500)
  • $0.50 (Each)

  • $247.63 (Per 500)

  • $495.25 (Per 1,000)
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
KV1010RD
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV10-10R-D
Description
12-10AWG Ins Ring Term
Insulated Vinyl Ring Terminal For Wire Range 12-10 Stud Size #10, Yellow, Package Of 500
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210100340 / 5415022229233 / 00786210100340
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.50 (Each)
Carton
$247.62 (Per 500)
Resources
Images
 
 
KV1010RD - Small Image
 
KV1010RD - Large Image
360 Images
 
 
KV1010RD - 360 Image
Attachments
 
 
KV1010RD - Specification Sheet
Other Links
 
 
KV1010RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Vinyl RNG Terminal, 12-10, NO10 Stu
Description
12-10AWG INS RING TERM
extra long description
ABB KV10-10R-D VINYL RNG TERMINAL,
Long Description
Insulated Vinyl Ring Terminal for Wire Range 12-10 Stud Size #10, Yellow, Package of 500
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV10-10R-D
GTIN
00786210100340
UPC
786210100340
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
500
Packaging
Weight per each
0.004
Carton
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat