KV1814RM - 22-16AWG Ins Ring Term

Spec-Kon

  • $719.57 (Per 1,000)
  • $0.72 (Each)

  • $719.57 (Per 1,000)

  • $7,195.70 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KV1814RM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV18-14R-M
Description
22-16AWG Ins Ring Term
Vinyl Insulated Ring Terminal, Length 1.094 Inches, Width .457 Inches, Bolt Hole 1/4 Inch, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210100920 / 00786210100920
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.72 (Each)
Carton
$719.57 (Per 1,000)
Standard Packaging
$7,195.70 (Per 10,000)
Resources
Images
 
 
KV1814RM - Small Image
 
KV1814RM - Large Image
Attachments
 
 
KV1814RM - Specification Sheet
Other Links
 
 
KV1814RM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18 AWG
Material
Vinyl
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Vinyl Ring, 22-16, 1/4 Stud
Description
22-16AWG INS RING TERM
extra long description
ABB KV18-14R-M VINYL RING, 22-16, 1
Long Description
Vinyl Insulated Ring Terminal, Length 1.094 Inches, Width .457 Inches, Bolt Hole 1/4 Inch, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV18-14R-M
GTIN
00786210100920
UPC
786210100920
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat