RC10250A - 12-10 90D Female Disc

Sta-Kon

  • $117.11 (Per 50)
  • $2.34 (Each)

  • $117.11 (Per 50)

  • $234.22 (Per 100)

  • $585.55 (Per 250)
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
RC10250A
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-250A
Description
12-10 90D Female Disc
Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inch, Width .88 Inch, Maximum Insulation .245, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Brass, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210894478 / 5414363159117 / 00786210894478
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.34 (Each)
Carton
$117.11 (Per 50)
Standard Packaging
$585.55 (Per 250)
Resources
Images
 
 
RC10250A - Small Image
 
RC10250A - Large Image
360 Images
 
 
RC10250A - 360 Image
Attachments
 
 
RC10250A - Specification Sheet
Other Links
 
 
RC10250A - Other
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
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Product Type
Ins Nyl Fem-250 Disc 12-10 Len .8
Description
12-10 90D FEMALE DISC
extra long description
ABB RC10-250A INS NYL FEM-250 DISC
Long Description
Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inch, Width .88 Inch, Maximum Insulation .245, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Brass, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-250A
GTIN
00786210894478
UPC
786210894478
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Open Top 90 Degree Flag Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.007
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat