RC108F - 12-10 Ins Fork Term

Sta-Kon

  • $98.75 (Per 50)
  • $1.97 (Each)

  • $98.75 (Per 50)

  • $197.49 (Per 100)

  • $493.72 (Per 250)
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
RC108F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC108F
Description
12-10 Ins Fork Term
Nylon Insulated Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804354 / 5414363077497 / 00786210804354
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.97 (Each)
Carton
$98.74 (Per 50)
Standard Packaging
$493.72 (Per 250)
Resources
Images
 
 
RC108F - Small Image
 
RC108F - Large Image
 
RC108F - Large Image
 
RC108F - Large Image
360 Images
 
 
RC108F - 360 Image
Attachments
 
 
RC108F - Specification Sheet
Other Links
 
 
RC108F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
Nylon Insulated Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Description
12-10 INS FORK TERM
Product Type
Ins Nyl Fork Term 12-10 NO8 Yello
extra long description
ABB RC10-8F INS NYL FORK TERM 12-10
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
RC108F
GTIN
00786210804354
UPC
786210804354
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Fork Terminal
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.006
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC108F.
Jump To:

Cross Referenced

These items are similar to RC108F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG108FBX 3M Electrical Products 00051128586907
321571 Amprobe n/a
325197 Amprobe n/a
YAES10N56F Burndy 00781810805084
TN10-8F Burndy 00781810732144
TN108F Burndy 78181073214
S10-8N Greaves 00784491165713
19198-0047 Molex n/a
11634 Morris 601986116343
80508 NAED n/a
S12-8N NSi Industries 662381076106
S12-8N-BULK NSi Industries 662381302274
PN10-8F-D Panduit 74983803194
PN10-8F-L Panduit 74983803187
PNF10-8F-L Panduit 74983513550
PNF10-8R-D Panduit 74983810222
PN10-8FL Panduit 00074983803187
PN108FL Panduit 07498380318
BS6C-8 Penn-Union 785037907613
R6C-8 Penn-Union 785037914277
S6C-8 Penn-Union 785037915960
BS6C8 Penn-Union 00785037907613
RC10-8 Thomas & Betts 786210804347
RC10-8F Thomas & Betts 786210804354
RC10-8X Thomas & Betts 786210804378
RC108F Thomas & Betts 00786210804354
RC1123 Thomas & Betts 786210820262
PN108FD VACO n/a

* All prices subject to change.

Begin Live Chat