RD717 - 8 Ring Term Bulk

Sta-Kon

  • $2.65 (Each)
  • $2.65 (Each)

  • $264.91 (Per 100)

  • $529.82 (Per 200)

  • $5,298.20 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RD717
Manufacturer
Sta-Kon
Manufacturer's Part Number
RD717
Description
8 Ring Term Bulk
Nylon Insulated Large Ring Terminal, Length 1.54 Inches, Width .46 Inches, Maximum Insulation .340, Bolt Hole 1/4 Inch, Wire Range 8, Color Red, Copper, Tin Plated, 200 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210820613 / 5414363159711 / 00786210820613
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.65 (Each)
Carton
$529.82 (Per 200)
Standard Packaging
$5,298.20 (Per 2,000)
Resources
Images
 
 
RD717 - Small Image
 
RD717 - Large Image
 
RD717 - Large Image
Other Links
 
 
RD717 - Other
Attachments
 
 
RD717 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
8 AWG
Material
Copper
Voltage Rating
600 V ac
Terminal Type
Ring Terminal
Material, Color, and Finish
Color
Red
Insulation Material
Nylon
Conductor Material
Copper
Insulation Color
Red
Dimensions and Weight
Overall Length
1.54 in
Descriptions
Description
8 RING TERM BULK
Product Type
Ring Terminal
Special Features
Funneled Barrel Entry;Deep Internal Serrations;Brazed or Overlapping Seams.
Long Description
Ring Terminal, Insulated, Nylon Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, 1.54 in Overall Length, 0.02 lb
Features
Nylon Insulated Large Ring Terminal, Length 1.54 Inches, Width .46 Inches, Maximum Insulation .340, Bolt Hole 1/4 Inch, Wire Range 8, Color Red, Copper, Tin Plated, 200 Pack.
Short Description
Sta-Kon Ring Terminal Insulated 600 VAC
extra long description
ABB RD717 INS NYL RING TERM 8 BOLT
Additional Information
Insulated/Non-Insulated
Insulated
Standards Met
UL E9809
package quantity
200 CT;2000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RD717
sub brand
Sta-Kon
GTIN
00786210820613
UPC
786210820613
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
200
Package
2000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat