RP12 - 14-12 Ins Wire Conn

Sta-Kon

  • $129.78 (Per 100)
  • $1.30 (Each)

  • $129.78 (Per 100)

  • $648.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RP12
Manufacturer
Sta-Kon
Manufacturer's Part Number
RP12
Description
14-12 Ins Wire Conn
Nylon Insulated Crimp-On Wire Joint, Length 1.00 Inches, Width .53 Inches, Wire Range 3#14 - 4#12, Color White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121452 - Cable joint
UPC/EAN/GTIN
786210804514 / 5414363131991 / 00786210804514
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.30 (Each)
Carton
$129.78 (Per 100)
Standard Packaging
$648.90 (Per 500)
Resources
Images
 
 
RP12 - Small Image
 
RP12 - Large Image
Other Links
 
 
RP12 - Other
Attachments
 
 
RP12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Insulated Nylon
Material, Color, and Finish
Color
White
Descriptions
Description
14-12 INS WIRE CONN
Product Type
Nyl Ins Wire Joint 3NO18 - NO12 Whi
extra long description
ABB RP12 NYL INS WIRE JOINT 3No18 -
Long Description
Nylon Insulated Crimp-On Wire Joint, Length 1.00 Inches, Width .53 Inches, Wire Range 3#14 - 4#12, Color White
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RP12
GTIN
00786210804514
UPC
786210804514
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Wire Joint
Availability
minimum qty
100
Packaging
Weight per each
0.006
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Provides terminating point for a group of wires running in one direction
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat