STC3104 - 3/0 Cu Lug

Blackburn Mechanical

  • $78.61 (Each)
  • $78.61 (Each)

  • $393.06 (Per 5)

  • $7,075.17 (Per 90)

  • $7,861.30 (Per 100)
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
STC3104
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
STC3104
Description
3/0 Cu Lug
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang) For Conductor Range 4 STR-3/0 STR, Length 2-1/4 Inches, Width 3/4 Inch, Height 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786134250 / 00783786134250
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.61 (Each)
Carton
$393.06 (Per 5)
Standard Packaging
$7,075.17 (Per 90)
Resources
Images
 
 
STC3104 - Large Image
 
STC3104 - Small Image
Other Links
 
 
STC3104 - Other
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
Copper
Descriptions
Description
3/0 CU LUG
Product Type
Cu 1CNDTR 1HL MNT Tang 4STR-3/0STR
extra long description
ABB STC3104 CU 1CNDTR 1HL MNT TANG
Long Description
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang) for Conductor Range 4 Str-3/0 Str, Length 2-1/4 Inches, Width 3/4 Inch, Height 1-9/16 Inches
Special Features
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
STC3104
GTIN
00783786134250
UPC
783786134250
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Copper Connectors
Packaging
Weight per each
0.16
Carton
5
Package
90
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STC3104.
Jump To:

Cross Referenced

These items are similar to STC3104 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ZCFS-175 Anderson n/a
87-725 Ideal Industries n/a
CFS-175 Ideal Industries n/a
SLS-175 ILSCO 00783669823486
SLS175 ILSCO 78366982348
CS175-38HK-QY Panduit 00074983955428
STC3104 Thomas & Betts 00783786134250

* All prices subject to change.

Begin Live Chat