TV10250MDXV - Vinyl Male Disc 12-10 $

Catamount

  • $0.75 (Each)
  • $0.75 (Each)

  • $56.20 (Per 75)

  • $74.94 (Per 100)

  • $674.46 (Per 900)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV10250MDXV
Manufacturer
Catamount
Manufacturer's Part Number
TV10-250MD-XV
Description
Vinyl Male Disc 12-10 $
Insulated Vinyl Male - 250 Series Disconnects For Wire Range 12-10, Yellow, Canister
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
728494144290 / 00728494144290
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$56.20 (Per 75)
Standard Packaging
$674.46 (Per 900)
Resources
Images
 
 
TV10250MDXV - Small Image
 
TV10250MDXV - Large Image
360 Images
 
 
TV10250MDXV - 360 Image
Attachments
 
 
TV10250MDXV - Specification Sheet
Other Links
 
 
TV10250MDXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass with Copper Sleeve
insulation
Vinyl
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Vinyl Insul Male Disconnect
Description
VINYL MALE DISC 12-10 $
Long Description
Insulated Vinyl Male - 250 Series Disconnects for Wire Range 12-10, Yellow, Canister
Special Features
Easy Entry Copper Insulation Sleeve
extra long description
ABB TV10-250MD-XV VINYL INSUL MALE
Manufacturer Information
Manufacturers Part Number
TV10-250MD-XV
Brand
Catamount
GTIN
00728494144290
UPC
728494144290
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Male Disconnect
Packaging
Weight per each
0.001
Carton
75
Package
900
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat