TV146RXV - Vinyl Ring #6 16-14 $

Catamount

  • $0.26 (Each)
  • $0.26 (Each)

  • $19.58 (Per 75)

  • $26.11 (Per 100)

  • $234.99 (Per 900)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV146RXV
Manufacturer
Catamount
Manufacturer's Part Number
TV14-6R-XV
Description
Vinyl Ring #6 16-14 $
Insulated Vinyl Ring Terminal For Wire Range 16-14 Stud Size #6, Blue, Canister
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144092 / 00728494144092
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$19.58 (Per 75)
Standard Packaging
$234.99 (Per 900)
Resources
Images
 
 
TV146RXV - Small Image
 
TV146RXV - Large Image
360 Images
 
 
TV146RXV - 360 Image
Attachments
 
 
TV146RXV - Specification Sheet
Other Links
 
 
TV146RXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Description
VINYL RING #6 16-14 $
Product Type
Vnyl Insul RNG Term 16-14 NO6 Blue
Long Description
Insulated Vinyl Ring Terminal for Wire Range 16-14 Stud Size #6, Blue, Canister
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
extra long description
ABB TV14-6R-XV VNYL INSUL RNG TERM
Manufacturer Information
Manufacturers Part Number
TV14-6R-XV
Brand
Catamount
GTIN
00728494144092
UPC
728494144092
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Ring Terminal
Packaging
Weight per each
0.001
Carton
75
Package
900
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat