DB375S - Tam (3) 3/4 Hole Gry 2G Box

Taymac

  • $16.07 (Each)
  • $16.07 (Each)

  • $144.63 (Per 9)

  • $1,606.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB375S
Manufacturer
Taymac
Manufacturer's Part Number
DB375S
Description
Tam (3) 3/4 Hole Gry 2G Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 3 Hubs, 3/4 In Hub Size, 7.40 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110129 / 00092326110129
Weight per unit
7.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.07 (Each)
Carton
$16.07 (Each)
Standard Packaging
$144.63 (Per 9)
Resources
Images
 
 
DB375S - Small Image
 
DB375S - Large Image
Attachments
 
 
DB375S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
3
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 3 Hubs, 3/4 in Hub Size, 7.40 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
Construction
Die-Cast Metal
extra long description
RACO DB375S 2G WP BOX (3) 3/4 IN. O
Description
TAM (3) 3/4 HOLE GRY 2G BOX
Additional Information
Mounting Type
Plug Mount
Standards Met
Ul Listed
package quantity
9 PK
number of outlet
3 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB375S
GTIN
00092326110129
UPC
092326110129
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
7.40 lb
Weight per each
7.3499
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat