TC111S - Tam 1G Gry TGL Cover&Switch

Taymac

  • $6.99 (Each)
  • $6.99 (Each)

  • $41.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC111S
Manufacturer
Taymac
Manufacturer's Part Number
TC111S
Description
Tam 1G Gry TGL Cover&Switch
1G Vertical WP Cover Toggle SP 15A -Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
092326111027 / 00092326111027
Weight per unit
2.1899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.99 (Each)
Standard Packaging
$41.94 (Per 6)
Resources
Images
 
 
TC111S - Small Image
 
TC111S - Large Image
Other Links
 
 
TC111S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1G Vertical WP Cover Toggle SP 15A -Gy
extra long description
RACO TC111S 1G VERTICAL WP COVER TO
Description
TAM 1G GRY TGL COVER&SWITCH
Special Features
Toggle
Long Description
1G VERTICAL WP COVER TOGGLE SP 15A -GRAY
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
TC111S
GTIN
00092326111027
UPC
092326111027
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
1-Gang WP Cover
Packaging
Weight per each
2.1899
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat