L75DR56D3550K - 6" 12W Led Retro 50K Dim

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L75DR56D3550K
Manufacturer
TCP
Manufacturer's Part Number
L75DR56D3550K
Description
6" 12W Led Retro 50K Dim
00762148107132|0762148|762148107132|76214810713|10713|L75DR56D3550K|Led 12W DR56 Dim 5000K|TCP L75DR56D3550K|TCP Technical Consumer Product L75DR56D3550K|Technical Consumer Products L75DR56D3550K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148107132 / 00762148107132
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
L75DR56D3550K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
Shape
DR56
Material, Color, and Finish
Finish
white
Descriptions
Product Type
Led 12W DR56 Dim 5000K
Description
6" 12W LED RETRO 50K DIM
Special Features
Suitable for Damp Locations
Long Description
00762148107132|0762148|762148107132|76214810713|10713|L75DR56D3550K|LED 12W DR56 DIM 5000K|TCP L75DR56D3550K|TCP TECHNICAL CONSUMER PRODUCT L75DR56D3550K|Technical Consumer Products L75DR56D3550K
Additional Information
average life
35,000
Base
E26
Manufacturer Information
Manufacturers Part Number
L75DR56D3550K
Brand
TCP
sub brand
LED Downlights
GTIN
00762148107132
UPC
762148107132
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat