L9A19D1530K - 9W Led A19 Dim 30K 230 Deg

TCP

  • $5.10 (Each)
  • $5.10 (Each)

  • $61.20 (Per 12)

  • $244.80 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L9A19D1530K
Manufacturer
TCP
Manufacturer's Part Number
L9A19D1530K
Description
9W Led A19 Dim 30K 230 Deg
A19 Led Lamp, 230 ° Beam Angle, 80, 3000 K, 825 LM Brightness (Lumens), 9 W, 120 V, White, 15000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148070627 / 00762148070627
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Carton
$244.80 (Per 48)
Standard Packaging
$61.20 (Per 12)
Resources
Images
 
 
L9A19D1530K - Small Image
 
L9A19D1530K - Large Image
 
L9A19D1530K - Large Image
Specifications Sheets
 
 
L9A19D1530K - Specification Sheet
Attachments
 
 
L9A19D1530K - Specification Sheet
Other Links
 
 
L9A19D1530K - Other
 
L9A19D1530K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
9.5
Shape
A19
Current Rating
N/A
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
80
Finish
white
Base Type
E26
color rendering index (cri)
80
Dimensions and Weight
Length
4.3 in
Diameter
2.4
Descriptions
Description
9W LED A19 DIM 30K 230 DEG
Product Type
A19 LED Lamp
extra long description
TCP L9A19D1530K LED 9W A19 DIM 3000
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 3000 K, 825 lm Brightness (Lumens), 9 W, 120 V, White, 15000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 3000K, 9W, 120V, 25,000 hour
Special Features
Suitable for Damp Locations
Additional Information
dimmable
Yes
beam angle
230 °
Brightness (Lumens)
825 lm
average life
15000 h
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed;RoHS Compliant
package quantity
12 CA
lumens
800
Base
E26
Power Factor
N/A
Manufacturer Information
Manufacturers Part Number
L9A19D1530K
Brand
Technical Consumer Prod.
GTIN
00762148070627
UPC
762148070627
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
48
Package
12
Uses, Certifications, and Standards
Application
Commercial;Residential
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat