LED10A19D41K - 10W Led A19 Dim 41K

TCP

  • $6.25 (Each)
  • $6.25 (Each)

  • $75.00 (Per 12)

  • $300.00 (Per 48)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10A19D41K
Manufacturer
TCP
Manufacturer's Part Number
LED10A19D41K
Description
10W Led A19 Dim 41K
A19 Led Lamp, 230 ° Beam Angle, 80, 4100 K, 850 LM Brightness (Lumens), 10 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148257240 / 00762148257240
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.25 (Each)
Carton
$300.00 (Per 48)
Standard Packaging
$75.00 (Per 12)
Resources
MSDS Sheets
 
 
LED10A19D41K - MSDS Sheet
Attachments
 
 
LED10A19D41K - Specification Sheet
Images
 
 
LED10A19D41K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
color temperature
4100 k
Finish
white
Base Type
E26
color rendering index (cri)
82 W
Dimensions and Weight
Length
4.3 in
Diameter
2.4 in
Descriptions
Product Type
A19 LED Lamp
Description
10W LED A19 DIM 41K
Long Description
A19 LED Lamp, 230 ° Beam Angle, 80, 4100 K, 850 lm Brightness (Lumens), 10 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty
Short Description
A19 LED Lamp, 4100K, 10W, 120V
Special Features
Damp Location
Additional Information
beam angle
230 °
Brightness (Lumens)
850 lm
average life
25000 h
dimmable
Yes
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
lumens
016113
Base
E26
Manufacturer Information
Manufacturers Part Number
LED10A19D41K
Brand
Technical Consumer Prod.
sub brand
LED A-Lamps
GTIN
00762148257240
UPC
762148257240
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.2
Carton
48
Package
12
Uses, Certifications, and Standards
Application
General Lighting;Floor Lamps;Ceiling Fixtures;Table Lamps;Sconces
Energy Star
yes
standard
UL Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat