LED10R20D27K - 10W Led R20 Dim 27K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10R20D27K
Manufacturer
TCP
Manufacturer's Part Number
LED10R20D27K
Description
10W Led R20 Dim 27K
Elite Led BR Series R20, 9W, 50W Equivalent, 2700K, 660LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 110 Degree Beam Angle, Frost
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148247685 / 00762148247685
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED10R20D27K - Small Image
 
LED10R20D27K - Large Image
Attachments
 
 
LED10R20D27K - Specification Sheet
Brochures
 
 
LED10R20D27K - Brochure
Other Links
 
 
LED10R20D27K - Other
 
LED10R20D27K - Other
 
LED10R20D27K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.104
Wattage
10
Voltage Rating
120
Shape
R20
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Finish
Frost
Dimensions and Weight
Length
2.2
Diameter
2.5
Descriptions
Description
10W LED R20 DIM 27K
Product Type
Led 10W R20 Dim 2700K
extra long description
TCP LED10R20D27K LED 10W R20 DIM 27
Long Description
Elite LED BR Series R20, 9W, 50W Equivalent, 2700K, 660LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 110 Degree Beam Angle, Frost
Special Features
Suitable for Damp Locations
Additional Information
Power Factor
0.8
beam angle
110
lumens
660
Base
E26
average life
25,000
Manufacturer Information
Manufacturers Part Number
LED10R20D27K
Brand
TCP
GTIN
00762148247685
UPC
762148247685
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.35
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED10R20D27K.
Jump To:

Similar Items

Similar items are close alternatives to LED10R20D27K, though they may not be 100% alike.

OBS78062 Led R20, 6W, Dimmable, 80CRI, 525 Lumen, 2700K, 25000 Life
  • Our Part #: LED6R20DIMH08270
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED6R20/DIM/HO/827/G5/78062
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($38.34) ·
LED6R20DIMH08270 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat