LED10R20D30K - 10W Led R20 Dim 30K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10R20D30K
Manufacturer
TCP
Manufacturer's Part Number
LED10R20D30K
Description
10W Led R20 Dim 30K
Led Lamp, R20 Shape, 110 ° Beam Angle, 80, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V Ac, White, 25000 H Average Life, E26 Base, Dimmable, 2.50 In Diameter, 3.5 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148247692 / 00762148247692
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED10R20D30K - Small Image
 
LED10R20D30K - Large Image
 
LED10R20D30K - Large Image
Attachments
 
 
LED10R20D30K - Specification Sheet
Brochures
 
 
LED10R20D30K - Brochure
Other Links
 
 
LED10R20D30K - Other
 
LED10R20D30K - Other
 
LED10R20D30K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
10 W
Shape
R20
Current Rating
0.104
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
2.50 in
Length
3.5 in
Descriptions
Description
10W LED R20 DIM 30K
Product Type
Led Lamp
Long Description
LED Lamp, R20 Shape, 110 ° Beam Angle, 80, 3000 K, 700 lm Brightness (Lumens), 10 W, 120 V ac, White, 25000 h Average Life, E26 Base, Dimmable, 2.50 in Diameter, 3.5 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty, 0.35 lb
Short Description
LED Lamp, R20, 80 CRI, 3000K, 10W, 120VAC
Additional Information
Up to 80% Less Energy than Incandescent Alternatives;Very Low Heat Generation;Excellent Color Consistency and CRI;UL Approved for Damp Location;Durable Plastic Housing;ANSI Construction Compliant
Special Features
Suitable for Damp Locations
extra long description
TCP LED10R20D30K LED 10W R20 DIM 30
Additional Information
beam angle
110 °
Brightness (Lumens)
700 lm
average life
25000 h
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-30 °C
Equivalent Wattage
60 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.8
lumens
700
Base
E26
Manufacturer Information
Manufacturers Part Number
LED10R20D30K
Brand
Technical Consumer Prod.
GTIN
00762148247692
UPC
762148247692
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Ceiling Fixtures;Sconces
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat