P1427ASEG - 3/4IN Emt Conduit Strut

Unistrut

  • $2.84 (Each)
  • $2.84 (Each)

  • $283.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1427ASEG
Manufacturer
Unistrut
Manufacturer's Part Number
P1427ASEG
Description
3/4IN Emt Conduit Strut
304592
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364013312 / 00786364013312
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.84 (Each)
Carton
$2.84 (Each)
Standard Packaging
$283.80 (Per 100)
Resources
Images
 
 
P1427ASEG - Small Image
 
P1427ASEG - Large Image
Attachments
 
 
P1427ASEG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Outer Diameter
0.922 Inch
Descriptions
Long Description
CHANNEL CONDUIT CLAMP, PIPE/EMT CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 0.922 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 400 LB LOAD RATING; 3/4 INCH TRADE SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 16 GAUGE; WEIGHT 12 LB PER 100 PIECES
Construction
TWO PIECE
Product Type
Channel Conduit Clamp
extra long description
PIPE/EMT CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 0.922 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 400 LB LOAD RATING; 3/4 INCH TRADE SIZE; UNISTRUT[R] BRAND; INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 16 GAUGE; WEIGHT 12 LB PER 100 PIECES
Description
3/4IN EMT CONDUIT STRUT
Additional Information
Load Rating
400 LB
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1427ASEG
GTIN
00786364013312
UPC
786364013312
Taxonomies, Classifications, and Categories
Type
PIPE/EMT CONDUIT TO STRUT
Trade Size
Trade Size
3/4 INCH
Packaging
Weight per each
12
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat