R4ERARW930WT - 4" Led Slim Adjustable Trim 3000K

W.A.C. Lighting

  • $26.58 (Each)
  • $26.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R4ERARW930WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
R4ERAR-W930-WT
Description
4" Led Slim Adjustable Trim 3000K
Shallow Profile Led That Is Designed to Fit In Tight Ceiling Spaces Without Sacrificing Illumination or Light Output. Available In 4IN or 6IN Recessed or 4IN Adjustable Led Recessed.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
790576689937 / 00790576689937
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.58 (Each)
Resources
Images
 
 
R4ERARW930WT - Small Image
 
R4ERARW930WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Description
4" LED SLIM ADJUSTABLE TRIM 3000K
Long Description
Shallow profile LED that is designed to fit in tight ceiling spaces without sacrificing illumination or light output. Available in 4in or 6in recessed or 4in adjustable LED recessed.
Product Type
Led Recessed Kit
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL, cETL
bulb type
Module
Category
Recessed
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
R4ERAR-W930-WT
GTIN
00790576689937
UPC
790576689937
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Misc
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat