WLLED110CBZ - 3.5W Led BZ Solid/Down In/Out Steplight

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
WLLED110CBZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WL-LED110-C-BZ
Description
3.5W Led BZ Solid/Down In/Out Steplight
Wac Lighting Step and Wall Lights Are Designed to Seamlessly Blend Into Any Architecture Featuring A Sleek Interchangeable Magnetic Faceplate With No Visible Hardware. These Luminaires Offer Enhanced Energy Efficient Functionality and Optimized Light Output to Adequately Illuminate Stairs, Walls and Walkways With Little or No Glare. Light Engine Is IP66 Sealed For Both Indoor and Outdoor Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
N/A
UPC/GTIN
790576458373 / 00790576458373
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WLLED110CBZ - Small Image
 
WLLED110CBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Contemporary Modern
Descriptions
Product Type
Led Step and Wall Light
Description
3.5W LED BZ SOLID/DOWN IN/OUT STEPLIGHT
Long Description
WAC Lighting Step and Wall Lights are designed to seamlessly blend into any architecture featuring a sleek interchangeable magnetic faceplate with no visible hardware. These luminaires offer enhanced energy efficient functionality and optimized light output to adequately illuminate stairs, walls and walkways with little or no glare. Light engine is IP66 sealed for both indoor and outdoor applications.
Additional Information
Voltage
120.00 LBS
bulb type
Module
Safety Rating
UL/ETL
Category
Landscape Ltg.
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WL-LED110-C-BZ
GTIN
00790576458373
UPC
790576458373
Taxonomies, Classifications, and Categories
Category Description
LED CHANDELIERS, DECORATIVE, TABLE & FLOOR LIGHTING
Type
Deck & Patio
Packaging
Weight per each
1.16