WS671830AL - 18" Al Led Line 30K Vanity

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS671830AL
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
WS-6718-30-AL
Description
18" Al Led Line 30K Vanity
Uber-Thin Edge-Lit Led Panels Provide A Downward Task Light Free Of Any Hot Spots As Well As An Upward Ambient Illumination. Even Better, The Design Can Be Rotated Around to Provide Direct or Indirect Illumination As The Needs Arise When Installed In A Bath.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576307503 / 00790576307503
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS671830AL - Small Image
 
WS671830AL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
Pwt, Nckl, B/S, Slvr.
Descriptions
Product Type
Led Bathroom Vanity
Description
18" AL LED LINE 30K VANITY
Long Description
Uber-thin edge-lit LED panels provide a downward task light free of any hot spots as well as an upward ambient illumination. Even better, the design can be rotated around to provide direct or indirect illumination as the needs arise when installed in a bath.
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
bulb type
Module
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
WS-6718-30-AL
GTIN
00790576307503
UPC
790576307503
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Two Lights
Packaging
Weight per each
1.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat