222412 - LN Splicing Connector, 2COND, 28-12 Awg, Gy

WAG

  • $20.84 (Each)
  • $20.84 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
222412
Manufacturer's Part Number
222-412/K194-4045
Description
LN Splicing Connector, 2COND, 28-12 Awg, Gy
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 3.053 G Weight
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
4050821346562
Weight per unit
0.3365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
124
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
2-Conductor Terminal
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Insulation Color
Gray
Dimensions and Weight
Overall Length
0.571 in;14.5 mm
Descriptions
Product Type
Power Terminal Block
Splicing Connector
Long Description
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made in USA, 12 AWG;2.5 mm^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 mm^2;28 AWG Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 in;14.5 mm Overall Length, UL International Germany GmbH;UL Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 3.053 g Weight
Short Description
Splicing Connector, 2-Conductor Terminal, 400 V, 1 CT
Description
LN SPLICING CONNECTOR, 2COND, 28-12 AWG, GY
Additional Information
package quantity
1 ct
Minimum Conductor Size
0.08 mm^2;28 AWG
Maximum Conductor Size
2.5 mm^2;12 AWG
Insulated/Non-Insulated
Non-Insulated
Minimum Operating Temperature
+40 °C
Maximum Operating Temperature
+85 °C
Maximum Voltage Rating
400 V
Standards Met
UL International Germany GmbH;UL Underwriters Laboratories Inc
Made in USA
yes
Manufacturer Information
Brand
WAGO CORPORATION
Manufacturers Part Number
222-412/K194-4045
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight
3.053 g
Weight per each
0.3365
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat