1683490000 - Zdu 2.5/4AN SW Terminals

Weidmuller, Inc.

  • $1.95 (Each)
  • $1.95 (Each)

  • $195.00 (Per 100)
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
1683490000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1683490000
Description
Zdu 2.5/4AN SW Terminals
Feed Through Terminal, 24 A Current Rating, Insulated, Black Insulation Color, Wemid Insulation Material, 12 Awg Maximum Conductor Size, +120 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -50 °C Minimum Operating Temperature, 4 - Conductors, 3.13 In;79.5 MM Overall Height, 1.516 In;38.5 MM Overall Length, 0.201 In;5.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1;Rohs Compliant, Klippon(R) Sub Brand, Feed-Through Terminal Terminal Type, 11.88 G We
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190478292
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Standard Packaging
$195.00 (Per 100)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1683490000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Current Rating
24 A
Terminal Type
Feed-Through Terminal
Material, Color, and Finish
Insulation Color
Black
Insulation Material
Wemid
Dimensions and Weight
Overall Length
1.516 in;38.5 mm
Descriptions
Product Type
Feed Through Terminal
Long Description
Feed Through Terminal, 24 A Current Rating, Insulated, Black Insulation Color, Wemid Insulation Material, 12 AWG Maximum Conductor Size, +120 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 AWG Minimum Conductor Size, -50 °C Minimum Operating Temperature, 4 - Conductors, 3.13 in;79.5 mm Overall Height, 1.516 in;38.5 mm Overall Length, 0.201 in;5.1 mm Overall Width, 100 PC Package Quantity, IEC 60947-7-1;RoHS Compliant, Klippon(R) Sub Brand, Feed-Through Terminal Terminal Type, 11.88 g We
Features
Spring connection with tension clamp Technology Tension clamp technology is a universal contact system for all common conductor connection types. Its fantasticlevel of flexibility makes the tension clamp a profitable alternative connection.
Short Description
Feed Through Terminal, Black, 1.516 in, 100 PC
Description
ZDU 2.5/4AN SW TERMINALS
Additional Information
Minimum Conductor Size
26 AWG
Maximum Conductor Size
12 AWG
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+120 °C
Overall Width
0.201 in;5.1 mm
Overall Height
3.13 in;79.5 mm
Maximum Voltage Rating
800 V
Insulated/Non-Insulated
Insulated
Standards Met
IEC 60947-7-1;RoHS Compliant
package quantity
100 PC
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1683490000
sub brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
11.88 g
Weight per each
0.03
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat