23482 - NM Deep Device Box 2G 2300 Ivory

Wiremold

  • $23.97 (Each)
  • $23.97 (Each)

  • $239.70 (Per 10)

Availability: Currently Out Of Stock
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
23482
Manufacturer
Wiremold
Manufacturer's Part Number
2348-2
Description
NM Deep Device Box 2G 2300 Ivory
Two-Gang. For Deeper Switches and Devices. Base Has Rectangular Ko to Enable Extension From Existing Flush Wall Box and 1/2" and 1" Trade Size Concentric Kos. Accepts Industry Standard Faceplates For Switch and Communication Devices. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Raceway & Accessories
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776056457 / 00786776056457
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.97 (Each)
Standard Packaging
$239.70 (Per 10)
Resources
Images
 
 
23482 - Large Image
Other Links
 
 
23482 - Other
 
23482 - Other
Attachments
 
 
23482 - Specification Sheet
Brochures
 
 
23482 - Brochure
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
NM Deep Device Box 2G 2300 Ivory
extra long description
WM 2348-2 NM DEEP DEVICE BOX 2G 230
Description
NM DEEP DEVICE BOX 2G 2300 IVORY
Long Description
Two-gang. For deeper switches and devices. Base has rectangular KO to enable extension from existing flush wall box and 1/2" and 1" trade size concentric KOs. Accepts industry standard faceplates for switch and communication devices. Ivory
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2348-2
GTIN
00786776056457
UPC
786776056457
Taxonomies, Classifications, and Categories
Type
Raceway
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat