406WH - NM Cover Clip 400 White

Wiremold

  • $0.67 (Each)
  • $0.67 (Each)

  • $3.35 (Per 5)

  • $6.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
406WH
Manufacturer
Wiremold
Manufacturer's Part Number
406-WH
Description
NM Cover Clip 400 White
<P>For Covering Joint Where Two Pieces Of 400BAC Series Raceway Cover Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190304 / 0786776190304 / 00786776190304
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.67 (Each)
Carton
$3.35 (Per 5)
Standard Packaging
$6.70 (Per 10)
Resources
Images
 
 
406WH - Large Image
 
406WH - Small Image
Other Links
 
 
406WH - Other
 
406WH - Other
Brochures
 
 
406WH - Brochure
Attachments
 
 
406WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM COVER CLIP 400 WHITE
Product Type
NM Cover Clip 400 White
extra long description
WM 406-WH NM COVER CLIP 400 WHITE
Short Description
400 Cover Clip Fitting
Long Description
<p>For covering joint where two pieces of 400BAC Series Raceway Cover come together.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
406-WH
GTIN
00786776190304
UPC
786776190304
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.005
Carton
5
Package
10
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat