817PCCBRN - BRN Poly CPT FL 1G

Wiremold

  • $34.91 (Each)
  • $34.91 (Each)

  • $174.55 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
817PCCBRN
Manufacturer
Wiremold
Manufacturer's Part Number
817PCC-BRN
Description
BRN Poly CPT FL 1G
<P>One-Gang Nonmetallic Carpet Flange. Accepts A 6A Communication Adapter (CM-Mab), and Ortronics MAB3S2 and MAB6TJ Adapters. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564542308 / 0786564542308 / 00786564542308
Weight per unit
0.429 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.91 (Each)
Standard Packaging
$174.55 (Per 5)
Resources
Images
 
 
817PCCBRN - Large Image
 
817PCCBRN - Small Image
 
817PCCBRN - Video
Other Links
 
 
817PCCBRN - Other
 
817PCCBRN - Other
Attachments
 
 
817PCCBRN - Specification Sheet
Brochures
 
 
817PCCBRN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WLK 817PCC-BRN BRN POLY CPT FL 1-GA
Product Type
BRN Poly CPT FL 1-Gang
Description
BRN POLY CPT FL 1G
Long Description
<p>One-gang nonmetallic carpet flange. Accepts a 6A communication adapter (CM-MAB), and Ortronics MAB3S2 and MAB6TJ adapters. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.</p>
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Additional Information
Cable Entry
Through Floor
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817PCC-BRN
GTIN
00786564542308
UPC
786564542308
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.429
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat