829STC - Brass Data Slide Plate

Wiremold

  • $73.09 (Each)
  • $73.09 (Each)
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
829STC
Manufacturer
Wiremold
Manufacturer's Part Number
829STC
Description
Brass Data Slide Plate
<P>Brass Communications Cover Plate, Data Slides. Feed Through Only, Not For Use With A Mounting Plate For Communication Jacks. Note: Not Available In Brushed Aluminum Finish. Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564006268 / 0786564006268 / 00786564006268
Weight per unit
0.848 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.09 (Each)
Resources
Images
 
 
829STC - Large Image
 
829STC - Large Image
 
829STC - Large Image
 
829STC - Small Image
 
829STC - Video
Attachments
 
 
829STC - Specification Sheet
Brochures
 
 
829STC - Brochure
Other Links
 
 
829STC - Other
 
829STC - Other
 
829STC - Other
 
829STC - Other
 
829STC - Other
 
829STC - Other
 
829STC - Other
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
BRASS DATA SLIDE PLATE
Product Type
Brass Data Slide PLT
extra long description
WLK 829STC BRASS DATA SLIDE PLT
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Long Description
<p>Brass communications cover plate, data slides. Feed through only, not for use with a mounting plate for communication jacks. NOTE: Not available in Brushed Aluminum finish. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.</p>
Additional Information
media
Yes
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
829STC
GTIN
00786564006268
UPC
786564006268
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Floor Box
Packaging
Weight per each
0.848
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat