837TCALBK - 3G Carpet & Tile Flange BK

Wiremold

  • $129.51 (Each)
  • $129.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
837TCALBK
Manufacturer
Wiremold
Manufacturer's Part Number
837TCAL-BK
Description
3G Carpet & Tile Flange BK
<P>Three-Gang Powder-Coated Aluminum Combination Carpet and Tile Flange, 6.080'' X 13.17'' (154.4MM X 335MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii Adapters and Wiremold CM Series Inserts, Sold Separately. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564079767 / 0786564079767 / 00786564079767
Weight per unit
1.686 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.51 (Each)
Resources
Images
 
 
837TCALBK - Large Image
 
837TCALBK - Small Image
Attachments
 
 
837TCALBK - Specification Sheet
Other Links
 
 
837TCALBK - Other
 
837TCALBK - Other
 
837TCALBK - Other
 
837TCALBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
3G CARPET & TILE FLANGE BK
Product Type
3-Gang Carpet & Tile Flange BK
Long Description
<p>Three-gang powder-coated aluminum combination carpet and tile flange, 6.080'' x 13.17'' (154.4mm x 335mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series inserts, sold separately. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.</p>
Special Features
3-Gang die cast aluminum flange, Made in the USA
Construction
UNASSEMBLED
extra long description
WLK 837TCAL-BK 3-GANG CARPET & TILE
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
837TCAL-BK
GTIN
00786564079767
UPC
786564079767
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
FLOOR BOXES
Packaging
Weight per each
1.686
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat