895TCAL - Round Dup Recpt CPT Cover Alum

Wiremold

  • $86.44 (Each)
  • $86.44 (Each)
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
895TCAL
Manufacturer
Wiremold
Manufacturer's Part Number
895TCAL
Description
Round Dup Recpt CPT Cover Alum
The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564017257 / 0786564017257 / 00786564017257
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.44 (Each)
Resources
Images
 
 
895TCAL - Large Image
 
895TCAL - Small Image
Attachments
 
 
895TCAL - Specification Sheet
Brochures
 
 
895TCAL - Brochure
Other Links
 
 
895TCAL - Other
 
895TCAL - Other
 
895TCAL - Other
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
Aluminum
Descriptions
Product Type
Round Dup Recpt CPT Cover Alum
extra long description
WLK 895TCAL ROUND DUP RECPT CPT COV
Description
ROUND DUP RECPT CPT COVER ALUM
Long Description
The Wiremold Ratchet-Pro™ brushed aluminum duplex cover plate with flip lids, 5 1/2 inch (140mm) for carpet or tile installations. Cover also works with 880 Series™ boxes. NOTE: All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Special Features
All metal construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
2.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
895TCAL
GTIN
00786564017257
UPC
786564017257
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat