896CK34 - Brass CPT Comb Plate 3/4 PLG

Wiremold

  • $73.41 (Each)
  • $73.41 (Each)

  • $587.28 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
896CK34
Manufacturer
Wiremold
Manufacturer's Part Number
896CK-3/4
Description
Brass CPT Comb Plate 3/4 PLG
<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564276388 / 0786564276388 / 00786564276388
Weight per unit
1.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.41 (Each)
Standard Packaging
$587.28 (Per 8)
Resources
Images
 
 
896CK34 - Small Image
 
896CK34 - Large Image
 
896CK34 - Video
Other Links
 
 
896CK34 - Other
 
896CK34 - Other
 
896CK34 - Other
Brochures
 
 
896CK34 - Brochure
Attachments
 
 
896CK34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BRASS CPT COMB PLATE 3/4 PLG
extra long description
WLK 896CK-3/4 BRASS CPT COMB PLT 3/
Product Type
Brass CPT Comb PLT 3/4 PLG
Long Description
<p>Brass cover plate with 3/4'' (19.1mm) threaded opening for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.</p>
Special Features
Snap down ring assembly for steel floor boxes. Fully adjustable box. TopGuard protection.
Construction
ASSEMBLED
Additional Information
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
896CK-3/4
GTIN
00786564276388
UPC
786564276388
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.144
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat