BR140010 - NM Flex Pancake 10' 1400 Brown

Wiremold

  • $2.71 (Each)
  • $2.71 (Each)

  • $135.38 (Per 50)

  • $270.77 (Per 100)

Availability: In Stock Locally
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
BR140010
Manufacturer
Wiremold
Manufacturer's Part Number
BR1400-10
Description
NM Flex Pancake 10' 1400 Brown
10' Nonmetallic Pancake Overfloor Raceway. Accepts Up to 1/2" Cable Diameter. Brown
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776060386 / 00786776060386
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.71 (Each)
Carton
$135.38 (Per 50)
Resources
Images
 
 
BR140010 - Large Image
 
BR140010 - Small Image
Other Links
 
 
BR140010 - Other
 
BR140010 - Other
Brochures
 
 
BR140010 - Brochure
Attachments
 
 
BR140010 - Specification Sheet
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
NM Flex Pancake 10FT. 1400 Brown
extra long description
WM BR1400-10 NM FLEX PANCAKE 10FT.
Description
NM FLEX PANCAKE 10' 1400 BROWN
Long Description
10' Nonmetallic Pancake Overfloor Raceway. Accepts up to 1/2" cable diameter. Brown
Special Features
Durable low profile construction. Flexible design. Easy to install. Available in three sizes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
BR1400-10
Brand
WIREMOLD
GTIN
00786776060386
UPC
786776060386
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
standard
NAFTA, ROHS, 1200 and 1400 and 1600 Series Raceway is not UL Listed and is designed for use in protecting wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat