G2000BC - STL Raceway Base & Cover 2000 Gy

Wiremold

  • $3.72 (Each)
  • $3.72 (Each)

  • $185.86 (Per 50)

  • $371.71 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G2000BC
Manufacturer
Wiremold
Manufacturer's Part Number
G2000BC
Description
STL Raceway Base & Cover 2000 Gy
<P>Packed Ten 5' (1.5M) Lengths Per Carton.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776090536 / 00786776090536
Weight per unit
0.4815 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$185.86 (Per 50)
Resources
Images
 
 
G2000BC - Large Image
 
G2000BC - Small Image
Attachments
 
 
G2000BC - Specification Sheet
Other Links
 
 
G2000BC - Other
 
G2000BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
STL Raceway Base & Cover 2000 Gray
extra long description
WM G2000BC STL RACEWAY BASE & COVER
Description
STL RACEWAY BASE & COVER 2000 GY
Long Description
<p>Packed ten 5' (1.5m) lengths per carton.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G2000BC
GTIN
00786776090536
UPC
786776090536
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.4815
Carton
50
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat