G3043BE - 3000 Dup Rec Cover Gy

Wiremold

  • $11.65 (Each)
  • $11.65 (Each)

  • $1,165.21 (Per 100)
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
G3043BE
Manufacturer
Wiremold
Manufacturer's Part Number
G3043BE
Description
3000 Dup Rec Cover Gy
Installs Commercially Available 15A and 20A Duplex Receptacles or 106 Style Data Frame Into 3000 Series Raceway. G3007C Device Bracket Included. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "CV" or The "G" Color Prefix to "CG" to Denote The Canadian Versions. Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776088700 / 00786776088700
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Carton
$11.65 (Each)
Resources
Images
 
 
G3043BE - Large Image
 
G3043BE - Small Image
Attachments
 
 
G3043BE - Specification Sheet
Brochures
 
 
G3043BE - Brochure
Other Links
 
 
G3043BE - Other
 
G3043BE - Other
 
G3043BE - Other
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
Gray
Descriptions
extra long description
WM G3043BE 3000 DUP REC CVR GRAY
Product Type
3000 Dup Rec CVR Gray
Description
3000 DUP REC COVER GY
Long Description
Installs commercially available 15A and 20A duplex receptacles or 106 style data frame into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray
Special Features
Low-profile, unobtrusive appearance, Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G3043BE
Brand
WIREMOLD
GTIN
00786776088700
UPC
786776088700
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
ROHS, UL, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3043BE.
Jump To:

Cross Referenced

These items are similar to G3043BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3043BEGY Hubbell Wiring Device-Kellems 00783585215471
G3043BE Legrand Wiremold 00786776088700

* All prices subject to change.

Begin Live Chat