PN03F20V - NM Blank End Fitting PN03 Iv

Wiremold

  • $1.94 (Each)
  • $1.94 (Each)

  • $3.88 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN03F20V
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F20V
Description
NM Blank End Fitting PN03 Iv
PN3 Series For Closing Open End Of Raceway. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776190816 / 00786776190816
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$3.88 (Per 2)
Resources
Images
 
 
PN03F20V - Large Image
 
PN03F20V - Small Image
Attachments
 
 
PN03F20V - Specification Sheet
Brochures
 
 
PN03F20V - Brochure
Other Links
 
 
PN03F20V - Other
 
PN03F20V - Other
 
PN03F20V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
WM PN03F20V NM BLANK END FITTING PN
Product Type
NM Blank End Fitting PN03 Ivory
Description
NM BLANK END FITTING PN03 IV
Long Description
PN3 Series For closing open end of raceway. Finish - Ivory
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F20V
GTIN
00786776190816
UPC
786776190816
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.003
Carton
2
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat