RFBA6R300G - Rfba 6G 3.0" Rect Cover Floor Box

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFBA6R300G
Manufacturer
Wiremold
Manufacturer's Part Number
RFBA6R30OG
Description
Rfba 6G 3.0" Rect Cover Floor Box
<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around CO
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564105466 / 0786564105466 / 00786564105466
Weight per unit
23.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RFBA6R300G - Small Image
 
RFBA6R300G - Large Image
 
RFBA6R300G - Large Image
Brochures
 
 
RFBA6R300G - Brochure
Other Links
 
 
RFBA6R300G - Other
 
RFBA6R300G - Other
 
RFBA6R300G - Other
 
RFBA6R300G - Other
 
RFBA6R300G - Other
 
RFBA6R300G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
6
Material
Steel
Material, Color, and Finish
Finish
Corrosion Resistant
Descriptions
Long Description
<p>Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around co
Description
RFBA 6G 3.0" RECT COVER FLOOR BOX
extra long description
WLK RFBA6R30OG RFBA 6G 3.0 IN RECT
Product Type
Rfba 6G 3.0 In Rect CVR Floor Box
Additional Information
Knockout Size
2 in
Number of Knockouts
22
Number of Compartments
6.0
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBA6R30OG
GTIN
00786564105466
UPC
786564105466
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
PLASTIC BOXES
Packaging
Weight per each
23.9
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat