RDL6ADJ41K - 6" 12W Led Adj Eybl 41K

Westgate

  • $22.28 (Each)
  • $22.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RDL6ADJ41K
Manufacturer
Westgate
Manufacturer's Part Number
RDL6ADJ41K
Description
6" 12W Led Adj Eybl 41K
Adjustable Led, 12 W, 120 V, Led Bulb, White Powder Coat
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845060045994 / 00845060045994
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.28 (Each)
Resources
Images
 
 
RDL6ADJ41K - Small Image
 
RDL6ADJ41K - Small Image
 
RDL6ADJ41K - Large Image
 
RDL6ADJ41K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
White Powder Coat
Style
Transitional
Descriptions
Product Type
Led Wrap
Adjustable LED
Description
6" 12W LED ADJ EYBL 41K
Long Description
Adjustable LED, 12 W, 120 V, LED Bulb, White Powder Coat
Short Description
LED wrap 12 W, 120 V, LED, White Powder Coat
Additional Information
package quantity
1 CA
bulb type
LED
Category
Recessed
Voltage
120.00 LBS
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
RDL6ADJ41K
GTIN
00845060045994
UPC
845060045994
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Decorative 6In Trims
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.71
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat