Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, Size: 3-1/2 X 2-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30,
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$6,975.53
Per 100
Reducing Bushing, 3-1/2 to 3 In Trade Size, RB Model, Zinc Electro-Plated;Chromate and Epoxy Powder Coat, NPT Connection, 92.00 LB Pe 100 Pieces
$6,977.74
Bushing, Plastic - 150 Degrees C, Size 3 Inch
$1,529.74
3/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
$651.54
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 2 In, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 Deg C, Dimensions: 3/4 In Height X 2.81 In Diameter, Cable Size: 14 Awg Solid - 4 Awg Stranded, Turning Radius: 2 In, Standard: Ul 467, E6581, Csa C22.2 No. 41, Nema FB-1, For Use With Threaded Rigid Metal Conduit and Imc
$2,563.95
1" Ground Bushing Steel Usa Threaded With #14-4 Al Ground Lug & Insul Throat
$438.34
Insulated Grounding Bushing, 3-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-5/16 In Diameter, 12.0 LB
$3,021.32
Bushing, Plastic - 150 Degrees C, Size 2 1/2 Inch
$1,448.72
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 2-1/2" NPT, End 2: 1-1/2" NPT, Feraloy Iron Alloy
$61.25
Each
1 Grounding Bushing
$75.09
2 Grounding Bushing
$97.66
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Copper Free Aluminum, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and Imc, Outside Diameter: 2 Inch, Width: 3/4 Inch, Grounding Wire Si
$38.58
Bushing, Plastic - 105 Degrees C, Size 5 Inch
$2,163.87
Washer, Reducing, Galvanized Steel, Size 3-1/2 Inch - 2-1/2 Inch
$1,551.42
Bushing, Plastic - 150 Degrees C, Size 1/2 Inch
$111.45
Bushing, Plastic - 150 Degrees C, Size 3/4 Inch
$131.90
Bushing, Plastic - 150 Degrees C, Size 4 Inch
$2,360.53
Bushing, Reducing, Steel, Size 1 1/2 - 1/2 Inch
$674.10
Reducing Bushing, 1 X 3/4 In Trade Size, RB Model, Zinc Plated, 1.27 In Height, 0.70 In Diameter, 0.07 LB
$581.70
1-1/2 - 3/4 Reducing Bushing
$46.06
20
Popularity
Default