Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-1/2IN RGD Coupl Gal
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$753.86
Per 100
3IN Rigid Coupling Gal
$3,201.92
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$12,627.24
2-1/2IN RGD Coupl Gal
$2,100.85
Coupling, 1 In Trade Size, Straight, Zinc Plated, NPSM Connection, 60 LB/100
$1,265.38
Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 Inch, 6-250 Lug
$5,488.68
Rod Coupling, Steel Material, Zinc Plated Finish, 5/16 X 7/8 In. Size
$73.45
Snap-In Terminal Adapter, 1/2 In Trade Size, 1.235 In Outside Diameter, 0.963 In Inside, Male, PVC Material, Gray, 1.460 In Height, 0.0020 LB/Ea
Nacogdoches Availability: In Stock
$228.80
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.55 LB/Ea
$1,207.52
Hub Connector, 1/2 In Trade Size, Straight, Insulated, NPT Connection, 1/2 In Hub Size, 1-9/16 In Height, 1-7/16 In Diameter, 25 LB/100
$999.24
Snap-In Terminal Adapter, 3/4 In Trade Size, 1.529 In Outside Diameter, 1.185 In Inside, Male, PVC Material, Gray, 1.438 In Height, 0.002 LB/Ea
$420.83
Coupling, 1-1/4 In Trade Size, Straight, Zinc Plated, NPSM Connection, 91 LB/100
$2,110.40
Coupling, 1/2 In Trade Size, Straight, Zinc Plated, NPSM Connection, 167 LB/100
$2,658.26
1-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$7,340.50
2 Inch, Three Piece Coupling, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
$8,884.46
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1/2 In Connection Size, NPT Connection, 1/2 In Hub Size, 1-7/16 In Length, 1-7/32 In Diameter, 14 LB/100
$1,209.40
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1 1/4 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$6,168.80
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 1 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$7,757.05
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 2 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$22,997.74
Conduit Hardware, Couplings, Armored Cable, Type: Threaded, Trade Size: 3 1/2 Inch, For Use With: Rigid or Imc, Material: Malleable Iron
$56,306.49
20
Popularity
Default