Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series DS GFI Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For GFI Receptacles
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$14.94
Each
Receptacle Single 50A 250VDC/50A 600vac
$178.74
Shorting Plug For Locking Type Receptacles
$8.92
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Single Gang, Horizontal, 21.0 Cu. In.
$833.52
Per 100
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Two Gang, Vertical, 43.5 Cu. In.
$766.06
Tamper-Resistant Floor Box Assembly, Two #8 Duplex Openings, Four Threaded Screw Plugs. Includes Two 3232 15A, 125A Tamper-Resistant Duplex Receptacles. Brass. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$115.63
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Nacogdoches Availability: In Stock
$36.28
74.8 Ci 4 Gang Adjustable Device Box
$1,513.57
Two Low Voltage Openings. Ultra-Thin Stamped Steel Brass Plated Flange Cover, Flush-to-Floor In-Use and Blank Cover. Installed Ul Listed 20A Tamper-Resistant Decorator-Style Receptacle.
$15,569.00
Features:With 1 1/4, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:10, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$3,397.34
Old Work Box, PVC Material, Blue, 34 Cu.In Capacity, 2 Gang, Rectangular, 4.30 In Length, 4.36 In Width, 3.59 In Height, 37.5 LB/100
$1,955.45
Receptacle, 5-5/16 In (Face Outer) Diameter, 30 A, 120/240 V, Painted Steel, Gray, 4.63 In Overall Length, 5.31 In Overall Width, 5.75 In Overall Height, Surface Mount, 5 LB
$65.17
42.0 Cu-In Dryer Receptacle Box
$762.01
Protective Cover, 1.034 (L) X 4.579 (W) X 2.984 (H) In, Wall Mount, White
$4.33
Brass Pop Up Receptacle Cover. Decorator Style 15AMP Receptacle. Metallic Nickel.
$85.34
Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.26 In Width, 4.20 In Height, Thermoplastic;Nylon (Top Housing);Polycarbonate (Bottom Housing) Material, White, Tamper Resistant
$34.75
2-Gang Smooth Metal Wall Plate With 1 Duplex Receptacle and 1 Decorator, 302/304 Stainless Steel
$19.63
Eaton Gfci Receptacle, White A42
$37.12
3 1/4-Inch Round Ceiling Box With Two Captive Mounting Nails and Ground Lug. Four Auto/Clamps. 50 Pack.
$5.26
All Steel Construction. Accepts MC, Ac, Rommex or Conduit. Devices Not Included (Image to The Right Is Shown With Devices Installed).
$56.97
20
Popularity
Default