Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$354.17
Per 100 Feet
Wire Clip, Cold Rolled High Carbon Steel, 0.01 LB
Nacogdoches Availability: In Stock
$115.18
Per 100
Sheet Metal Screw, Steel, Black Oxide, #8 Awg Diameter, Phillips Drive
$11.78
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 0.91 LB/FT
$336.87
Eaton B-Line Series All Threaded Rod, 120" H X 0.375" D, Steel, 730 LBS Load Cap, 16" Thread Length
$401.78
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
$409.07
Eaton B-Line Series Strut Channel, 1.62" Channel Height, 120" Channel Length, 1.62" Channel Width, Steel, SH Hole Pattern, Pre-Galvanized
$845.16
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 3/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 12 LB
$206.00
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 2.3750" L X 1.25" W, Steel, 400 LBS Load, Pipe Clamp For Thinwall (Emt)
Spring Nut, Steel, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3/8 In Thickness, 0.1 LB
$125.20
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
$417.00
Eaton B-Line Series All Threaded Rod, 120" H X 0.25" D, Steel, 240 LBS Load Cap, 20" Thread Length
$187.32
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 13 LB
$235.00
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1.25" W, Stainless Steel Finish, Rigid Conduit or Pipe
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Electro-Plated, 3/8" Bolt Size, Square Washer
$152.25
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.07 LB
$272.23
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 LB
$306.69
Spring Nut, Steel, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1/4 In Thickness, 0.07 LB
$121.00
Telescoping Bracket, 11 to 18 In Overall Length, Pre-Galvanized, 0.48 LB
$667.54
Cable Support, Pre Galvanized, Up to 3/4 In Size, 0.101 LB
$181.46
20
Popularity
Default